Motion
7404-12-12-12-NWO-FG

BRENNAN INDUSTRIES INC
7404-12-12-12-NWO-FG

7404-12-12-12-NWO-FG
MI ITEM #12089314
MFR #7404-12-12-12-NWO-FG
List Price$147.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7404-12-12-12-NWO-FG

7404-12-12-12-NWO-FG
MI ITEM #12089314
MFR #7404-12-12-12-NWO-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$147.77/each for your price

Overview

Mfr description
7404-12-12-12-NWO-FG 12MBSPP-12MBSPPAORB

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    Male British Standard Pipe Parallel Adjustable O-Ring Boss, Male British Standard Pipe Parallel
  • End 1 Size
    3/4 in
  • End 1 Thread
    G - 3/4-14
  • End 2 Style
    Male British Standard Pipe Parallel Adjustable O-Ring Boss, Male British Standard Pipe Parallel
  • End 2 Size
    3/4 in
  • End 2 Thread
    G - 3/4-14
  • End 3 Style
    Male British Standard Pipe Parallel Adjustable O-Ring Boss, Male British Standard Pipe Parallel
  • End 3 Size
    3/4 in
  • End 3 Thread
    G - 3/4-14
  • Material
    Steel
  • End 4 Style
    Not Applicable
  • Plating
    Trivalent Zinc
  • Series
    7404
  • Seal Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text