Motion
7408-H02-ED-SS
Male British Standard Pipe Parallel Plug - G - 1/8-28 Thread, Stainless Steel
MI ITEM #12089319
MFR #7408-H02-ED-SS
Your Price$31.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male British Standard Pipe Parallel Plug - G - 1/8-28 Thread, Stainless Steel
MI ITEM #12089319
MFR #7408-H02-ED-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$31.07/each(List $46.60)

Overview

Mfr description
7408-H02-ED-SS 02MBSPP ED HOLLOW HEX PLU

Specifications

  • Adapter Type
    Plug
  • End 1 Style
    Male British Standard Pipe Parallel
  • End 1 Size
    1/8 in
  • End 1 Thread
    G - 1/8-28
  • Material
    Stainless Steel
  • Seal Material
    NBR
  • End 2 Style
    Non Applicable
  • Series
    7408
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought