Motion
7408-H08-ED-SS
Male British Standard Pipe Parallel Plug - G - 1/2-14 Thread, Stainless Steel, 19.0 Overall Length
MI ITEM #12089323
MFR #7408-H08-ED-SS
Price$68.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male British Standard Pipe Parallel Plug - G - 1/2-14 Thread, Stainless Steel, 19.0 Overall Length
MI ITEM #12089323
MFR #7408-H08-ED-SS

Mfr description
7408-H08-ED-SS 08MBSPP ED HOLLOW HEX PLU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.68/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • Hex Body
    27.0
  • Overall Length
    19.0
  • Thread Size 2
    BS 5200

Details

  • Adapter Type
    Plug
  • End 1 Style
    Male British Standard Pipe Parallel
  • End 1 Thread
    G - 1/2-14
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Seal Material
    NBR
  • Series
    7408_H_ED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)