Motion
7408-H12-ED-SS
Male British Standard Pipe Parallel Plug - G - 3/4-14 Thread, Stainless Steel, 21.2 Overall Length
MI ITEM #12089324
MFR #7408-H12-ED-SS
Price$104.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male British Standard Pipe Parallel Plug - G - 3/4-14 Thread, Stainless Steel, 21.2 Overall Length
MI ITEM #12089324
MFR #7408-H12-ED-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$104.54/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • Hex Body
    31.9
  • Overall Length
    21.2
  • Thread Size 2
    BS 5200

Details

  • Adapter Type
    Plug
  • End 1 Style
    Male British Standard Pipe Parallel
  • End 1 Thread
    G - 3/4-14
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Seal Material
    NBR
  • Series
    7408_H_ED

Overview

Mfr description
7408-H12-ED-SS 12MBSPP ED HOLLOW HEX PLU

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought