Motion
7408-H16-ED-SS
Male British Standard Pipe Parallel Plug - G - 1-11 Thread, Stainless Steel, 22.5 Overall Length
MI ITEM #12089325
MFR #7408-H16-ED-SS
List Price$123.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male British Standard Pipe Parallel Plug - G - 1-11 Thread, Stainless Steel, 22.5 Overall Length
MI ITEM #12089325
MFR #7408-H16-ED-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$123.84/each for your price

Overview

Mfr description
7408-H16-ED-SS 16MBSPP ED HOLLOW HEX PLU

Specifications

  • Adapter Type
    Plug
  • End 1 Style
    Male British Standard Pipe Parallel
  • End 1 Size
    1 in
  • End 1 Thread
    G - 1-11
  • Material
    Stainless Steel
  • Overall Length
    22.5
  • Hex Body
    39.9
  • Seal Material
    NBR
  • Series
    7408_H_ED
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Thread Size 2
    BS 5200

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought