Overview
Mfr description
7463-08-06-08-08-NWO-FG 08MAORB-06FBSPP-
Specifications
- ManufacturerName (description attribute)Brennan
- Hex Body22.22
- Seal MaterialNBR
- Series7463_NWO_FG
- PlatingCR3
- ShapeCROSS
- Thread Size 23/8-19
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data