Overview
Mfr description
7588-P-06-SS 06MJIS PLUG (3/8-19 BSP THR
Specifications
- Adapter TypePlug
- End 1 StyleMale JIS
- End 1 Size3/8 in
- End 1 ThreadG - 3/8-19
- MaterialStainless Steel
- End 2 StyleNon Applicable
- Series7588
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data