Motion
7588-P-08-SS
Male JIS Plug - G - 1/2-14 Thread, Stainless Steel, 28.2 Overall Length
MI ITEM #12089336
MFR #7588-P-08-SS
Price$84.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male JIS Plug - G - 1/2-14 Thread, Stainless Steel, 28.2 Overall Length
MI ITEM #12089336
MFR #7588-P-08-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$84.69/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • Hex Body
    22.0
  • Overall Length
    28.2
  • Thread Depth
    11.0

Details

  • Adapter Type
    Plug
  • End 1 Style
    Male JIS
  • End 1 Thread
    G - 1/2-14
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    7588_P

Overview

Mfr description
7588-P-08-SS 08MJIS PLUG (1/2-14 BSP THR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text