Motion
7588-P-12-SS
Male JIS Plug - G - 3/4-14 Thread, Stainless Steel, 34.0 Overall Length
Mi Item #12089337
MFR #7588-P-12-SS
Price$156.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male JIS Plug - G - 3/4-14 Thread, Stainless Steel, 34.0 Overall Length
Mi Item #12089337
MFR #7588-P-12-SS

Mfr description
7588-P-12-SS 12MJIS PLUG (3/4-14 BSP THR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156.53/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • Hex Body
    30.0
  • Overall Length
    34.0
  • Thread Depth
    16.5

Details

  • Adapter Type
    Plug
  • End 1 Style
    Male JIS
  • End 1 Thread
    G - 3/4-14
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    7588_P
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)