Overview
Mfr description
7588-P-24 24MJIS PLUG (1 1/2-11 BSP THRE
Specifications
- Adapter TypePlug
- End 1 StyleMale JIS
- End 1 Size1-1/2 in
- End 1 ThreadG - 1-1/2-11
- MaterialSteel
- End 2 StyleNon Applicable
- Series7588_P
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- PlatingCR3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data