Motion
7601-04-04-02-FG

BRENNAN INDUSTRIES INC
7601-04-04-02-FG

MALE JIC SAE 37 DEGREE FLARE
MI ITEM #12089339
MFR #7601-04-04-02-FG
List Price$99.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7601-04-04-02-FG

MALE JIC SAE 37 DEGREE FLARE
MI ITEM #12089339
MFR #7601-04-04-02-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$99.72/each for your price

Overview

Mfr description
7601-04-04-02-FG 04MJ-04MJ-02MBSPT BRANC

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    Male British Standard Pipe Tapered, Male JIC
  • End 1 Size
    1/4 in, 1/8 in
  • End 1 Thread
    7/16-20 UNF
  • Material
    Steel
  • End 2 Size
    1/4 in, 1/8 in
  • Series
    7601_FG
  • End 2 Style
    Male British Standard Pipe Tapered, Male JIC
  • End 2 Thread
    7/16-20 UNF
  • End 3 Size
    1/8 in;1/4 in
  • End 3 Style
    Male British Standard Pipe Tapered, Male JIC
  • End 3 Thread
    R - 1/8-28
  • End 4 Style
    Not Applicable
  • Plating
    Trivalent Zinc
  • Thread Size 2
    7/16-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text