Motion
7640-04-10-O-R.025

BRENNAN INDUSTRIES INC
7640-04-10-O-R.025

7640-04-10-O-R.025 04MJ-10MMOR ISO 6149
Mi Item #12089341
MFR #7640-04-10-O-R.025
Price$36.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7640-04-10-O-R.025

7640-04-10-O-R.025 04MJ-10MMOR ISO 6149
Mi Item #12089341
MFR #7640-04-10-O-R.025

Mfr description
7640-04-10-O-R.025 04MJ-10MMOR ISO 6149
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.18/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 10 mm
  • End 2 Size
    1/4 in, 10 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Male Metric O-Ring
  • End 1 Thread
    7/16-20 UNF, M10X1.5
  • End 2 Style
    Male JIC, Male Metric O-Ring
  • End 2 Thread
    7/16-20 UNF, M10X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR
  • Series
    7640
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)