Motion
7640-08-16-O
7640-08-16-O 08MJ-16MMOR ISO 6149 STRAIG
MI ITEM #12089344
MFR #7640-08-16-O
Price$15.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7640-08-16-O 08MJ-16MMOR ISO 6149 STRAIG
MI ITEM #12089344
MFR #7640-08-16-O

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.57/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 16 mm
  • End 2 Size
    1/2 in, 16 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Male Metric O-Ring
  • End 1 Thread
    3/4-16 UNF, M16X1.5
  • End 2 Style
    Male JIC, Male Metric O-Ring
  • End 2 Thread
    3/4-16 UNF, M16X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR
  • Series
    7640

Overview

Mfr description
7640-08-16-O 08MJ-16MMOR ISO 6149 STRAIG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text