Motion
7640-10-18-O
7640-10-18-O 10MJ-18MMOR ISO 6149 STRAIG
MI ITEM #12089346
MFR #7640-10-18-O
List Price$30.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7640-10-18-O 10MJ-18MMOR ISO 6149 STRAIG
MI ITEM #12089346
MFR #7640-10-18-O

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.45/each for your price

Overview

Mfr description
7640-10-18-O 10MJ-18MMOR ISO 6149 STRAIG

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Male Metric O-Ring
  • End 1 Size
    5/8 in, 18 mm
  • End 1 Thread
    7/8-14 UNF, M18X1.5
  • End 2 Style
    Male JIC, Male Metric O-Ring
  • End 2 Size
    5/8 in, 18 mm
  • End 2 Thread
    7/8-14 UNF, M18X1.5
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7640
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text