Overview
Mfr description
7640-24-48-O-VITON 24MJ-48MMOR ISO 6149
Specifications
- Adapter TypeStraight
- End 1 StyleMale JIC, Male Metric O-Ring
- End 1 Size1-1/2 in, 48 mm
- End 1 Thread1-7/8-12 UN, M48X2.0
- End 2 StyleMale JIC, Male Metric O-Ring
- End 2 Size1-1/2 in, 48 mm
- End 2 Thread1-7/8-12 UN, M48X2.0
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7640
- PlatingTrivalent Zinc
- Seal MaterialVITON«
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data