Motion
7640-32-60-O-VITON

BRENNAN INDUSTRIES INC
7640-32-60-O-VITON

32MJ-60MMOR ISO 6149 Straight W/VitonO-Ring
Mi Item #12089352
MFR #7640-32-60-O-VITON
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7640-32-60-O-VITON

32MJ-60MMOR ISO 6149 Straight W/VitonO-Ring
Mi Item #12089352
MFR #7640-32-60-O-VITON

Mfr description
7640-32-60-O-VITON 32MJ-60MMOR ISO 6149
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    2 in, 60 mm
  • End 2 Size
    2 in, 60 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Male Metric O-Ring
  • End 1 Thread
    2-1/2-12 UN, M60X2.0
  • End 2 Style
    Male JIC, Male Metric O-Ring
  • End 2 Thread
    2-1/2-12 UN, M60X2.0
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Seal Material
    VITON«
  • Series
    7640
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)