Overview
Mfr description
7650-04-14-NWO-FG-VITON 04MJ-14MMAORB IS
Specifications
- Adapter Type90° Elbow
- End 1 StyleMale JIC, Male Metric O-Ring
- End 1 Size1/4 in, 14 mm
- End 1 Thread7/16-20 UNF, M14X1.5
- End 2 StyleMale JIC, Male Metric O-Ring
- End 2 Size1/4 in, 14 mm
- End 2 Thread7/16-20 UNF, M14X1.5
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7650
- PlatingTrivalent Zinc
- Seal MaterialVITON«
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data