Motion
7650-06-14-NWO-FG-VITON

BRENNAN INDUSTRIES INC
7650-06-14-NWO-FG-VITON

7650-06-14-NWO-FG-VITON 06MJ-14MMAORB IS
Mi Item #12089357
MFR #7650-06-14-NWO-FG-VITON
Price$37.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7650-06-14-NWO-FG-VITON

7650-06-14-NWO-FG-VITON 06MJ-14MMAORB IS
Mi Item #12089357
MFR #7650-06-14-NWO-FG-VITON

Mfr description
7650-06-14-NWO-FG-VITON 06MJ-14MMAORB IS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.06/each

Specifications

Dimensions

  • End 1 Size
    3/8 in, 14 mm
  • End 2 Size
    3/8 in, 14 mm

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male JIC, Male Metric O-Ring
  • End 1 Thread
    9/16-18 UNF, M14X1.5
  • End 2 Style
    Male JIC, Male Metric O-Ring
  • End 2 Thread
    9/16-18 UNF, M14X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Seal Material
    VITON«
  • Series
    7650
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)