Motion
7650-12-22-NWO-FG

BRENNAN INDUSTRIES INC
7650-12-22-NWO-FG

7650-12-22-NWO-FG 12MJ-22MMAORB ISO 6149
MI ITEM #12089361
MFR #7650-12-22-NWO-FG
List Price$53.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7650-12-22-NWO-FG

7650-12-22-NWO-FG 12MJ-22MMAORB ISO 6149
MI ITEM #12089361
MFR #7650-12-22-NWO-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$53.00/each for your price

Overview

Mfr description
7650-12-22-NWO-FG 12MJ-22MMAORB ISO 6149

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male JIC, Male Metric O-Ring
  • End 1 Size
    3/4 in, 22 mm
  • End 1 Thread
    1-1/16-12 UN, M22X1.5
  • End 2 Style
    Male JIC, Male Metric O-Ring
  • End 2 Size
    3/4 in, 22 mm
  • End 2 Thread
    1-1/16-12 UN, M22X1.5
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7650
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought