Overview
Mfr description
7650-32-60-NWO-FG-VITON 32MJ-60MMAORB IS
Specifications
- Adapter Type90° Elbow
- End 1 StyleMale JIC, Male Metric O-Ring
- End 1 Size2 in, 60 mm
- End 1 Thread2-1/2-12 UN, M60X2.0
- End 2 StyleMale JIC, Male Metric O-Ring
- End 2 Size2 in, 60 mm
- End 2 Thread2-1/2-12 UN, M60X2.0
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7650
- PlatingTrivalent Zinc
- Seal MaterialVITON«
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data