Motion
7701-06-14-SS
7701-06-14-SS 06MJ-14MM ED STRAIGHT. ED
Mi Item #12089371
MFR #7701-06-14-SS
Price$456.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7701-06-14-SS 06MJ-14MM ED STRAIGHT. ED
Mi Item #12089371
MFR #7701-06-14-SS

Mfr description
7701-06-14-SS 06MJ-14MM ED STRAIGHT. ED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$456.86/each

Specifications

Dimensions

  • End 1 Size
    3/8 in, 14 mm
  • End 2 Size
    3/8 in, 14 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Male Metric
  • End 1 Thread
    9/16-18 UNF, M14X1.5
  • End 2 Style
    Male JIC, Male Metric
  • End 2 Thread
    9/16-18 UNF, M14X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Seal Material
    NBR
  • Series
    7701
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)