Motion
7701-08-18
7701-08-18 08MJ-18MM ED STRAIGHT. ED CAP
Mi Item #12089374
MFR #7701-08-18
Price$28.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7701-08-18 08MJ-18MM ED STRAIGHT. ED CAP
Mi Item #12089374
MFR #7701-08-18

Mfr description
7701-08-18 08MJ-18MM ED STRAIGHT. ED CAP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.67/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 18 mm
  • End 2 Size
    1/2 in, 18 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Male Metric
  • End 1 Thread
    3/4-16 UNF, M18X1.5
  • End 2 Style
    Male JIC, Male Metric
  • End 2 Thread
    3/4-16 UNF, M18X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR
  • Series
    7701
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)