Motion
7701-20-42
7701-20-42 20MJ-42MM ED STRAIGHT. ED CAP
Mi Item #12089382
MFR #7701-20-42
Price$83.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7701-20-42 20MJ-42MM ED STRAIGHT. ED CAP
Mi Item #12089382
MFR #7701-20-42

Mfr description
7701-20-42 20MJ-42MM ED STRAIGHT. ED CAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.33/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in, 42 mm
  • End 2 Size
    1-1/4 in, 42 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Male Metric
  • End 1 Thread
    1-5/8-12 UN, M42X2.0
  • End 2 Style
    Male JIC, Male Metric
  • End 2 Thread
    1-5/8-12 UN, M42X2.0
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR
  • Series
    7701
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)