Specifications
Dimensions
- End 1 Size1/4 in
- End 2 Size1/4 in
Details
- Adapter TypeStraight
- End 1 StyleMale British Standard Pipe Parallel, Male JIC
- End 1 Thread7/16-20 UNF, G - 1/4-19
- End 2 StyleMale British Standard Pipe Parallel, Male JIC
- End 2 Thread7/16-20 UNF, G - 1/4-19
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialStainless Steel
- Seal MaterialNBR
- Series7709
Overview
Mfr description
7709-04-04-SS 04MJ-04MBSPP ED STRAIGHT.