Overview
Mfr description
7709-08-06-SS 08MJ-06MBSPP ED STRAIGHT.
Specifications
- Adapter TypeStraight
- End 1 StyleMale British Standard Pipe Parallel, Male JIC
- End 1 Size1/2 in, 3/8 in
- End 1 Thread3/4-16 UNF, G - 3/8-19
- End 2 StyleMale British Standard Pipe Parallel, Male JIC
- End 2 Size1/2 in, 3/8 in
- End 2 Thread3/4-16 UNF, G - 3/8-19
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7709
- Seal MaterialNBR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data