Motion
7709-24-20
7709-24-20 24MJ-20MBSPP ED STRAIGHT. ED
MI ITEM #12089417
MFR #7709-24-20
Price$128.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7709-24-20 24MJ-20MBSPP ED STRAIGHT. ED
MI ITEM #12089417
MFR #7709-24-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$128.81/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in, 1-1/4 in
  • End 2 Size
    1-1/2 in, 1-1/4 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Parallel, Male JIC
  • End 1 Thread
    1-7/8-12 UN, G - 1-1/4-11
  • End 2 Style
    Male British Standard Pipe Parallel, Male JIC
  • End 2 Thread
    1-7/8-12 UN, G - 1-1/4-11
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR
  • Series
    7709

Overview

Mfr description
7709-24-20 24MJ-20MBSPP ED STRAIGHT. ED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text