Overview
Mfr description
7709-24-20-SS 24MJ-20MBSPP ED STRAIGHT.
Specifications
- Adapter TypeStraight
- End 1 StyleMale British Standard Pipe Parallel, Male JIC
- End 1 Size1-1/2 in, 1-1/4 in
- End 1 Thread1-7/8-12 UN, G - 1-1/4-11
- End 2 StyleMale British Standard Pipe Parallel, Male JIC
- End 2 Size1-1/2 in, 1-1/4 in
- End 2 Thread1-7/8-12 UN, G - 1-1/4-11
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7709
- Seal MaterialNBR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data