Motion
7756-08-16-O
7756-08-16-O 08MORB-16FM STRAIGHT
MI ITEM #12089430
MFR #7756-08-16-O
List Price$28.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7756-08-16-O 08MORB-16FM STRAIGHT
MI ITEM #12089430
MFR #7756-08-16-O

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.24/each for your price

Overview

Mfr description
7756-08-16-O 08MORB-16FM STRAIGHT

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Female Metric, Male O-ring Boss
  • End 1 Size
    1/2 in, 16 mm
  • End 1 Thread
    3/4-16 UNF, M16X1.5
  • End 2 Style
    Female Metric, Male O-ring Boss
  • End 2 Size
    1/2 in, 16 mm
  • End 2 Thread
    3/4-16 UNF, M16X1.5
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7756
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text