Motion
7975-16-08
7975-16-08 16MM ORR-08FORB STRAIGHT. ORI
Mi Item #12089438
MFR #7975-16-08
Price$11.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7975-16-08 16MM ORR-08FORB STRAIGHT. ORI
Mi Item #12089438
MFR #7975-16-08

Mfr description
7975-16-08 16MM ORR-08FORB STRAIGHT. ORI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.73/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 16 mm
  • End 2 Size
    1/2 in, 16 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female O-Ring Boss, Male Metric O-Ring and Retaining Ring
  • End 1 Thread
    3/4-16 UNF, M16X1.5
  • End 2 Style
    Female O-Ring Boss, Male Metric O-Ring and Retaining Ring
  • End 2 Thread
    3/4-16 UNF, M16X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR
  • Series
    7975
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)