Motion
7975-18-08
7975-18-08 18MM ORR-08FORB STRAIGHT. ORI
MI ITEM #12089439
MFR #7975-18-08
Price$21.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7975-18-08 18MM ORR-08FORB STRAIGHT. ORI
MI ITEM #12089439
MFR #7975-18-08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21.57/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 18 mm
  • End 2 Size
    1/2 in, 18 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female O-Ring Boss, Male Metric O-Ring and Retaining Ring
  • End 1 Thread
    3/4-16 UNF, M18X1.5
  • End 2 Style
    Female O-Ring Boss, Male Metric O-Ring and Retaining Ring
  • End 2 Thread
    3/4-16 UNF, M18X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR
  • Series
    7975

Overview

Mfr description
7975-18-08 18MM ORR-08FORB STRAIGHT. ORI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text