Motion
7975-27-12
7975-27-12 27MM ORR-12FORB STRAIGHT. ORI
Mi Item #12089440
MFR #7975-27-12
Price$297.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7975-27-12 27MM ORR-12FORB STRAIGHT. ORI
Mi Item #12089440
MFR #7975-27-12

Mfr description
7975-27-12 27MM ORR-12FORB STRAIGHT. ORI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$297.91/each

Specifications

Dimensions

  • End 1 Size
    3/4 in, 27 mm
  • End 2 Size
    3/4 in, 27 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female O-Ring Boss, Male Metric O-Ring and Retaining Ring
  • End 1 Thread
    1-1/16-12 UN, M27X2.0
  • End 2 Style
    Female O-Ring Boss, Male Metric O-Ring and Retaining Ring
  • End 2 Thread
    1-1/16-12 UN, M27X2.0
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR
  • Series
    7975
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)