Specifications
Dimensions
- End 1 Size14 mm, 20 mm
- End 2 Size14 mm, 20 mm
Details
- Adapter TypeStraight
- End 1 StyleMale Metric
- End 1 ThreadM14X1.5, M20X1.5
- End 2 StyleMale Metric
- End 2 ThreadM14X1.5, M20X1.5
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series8055
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)