Overview
Mfr description
8055-22-14 M22X1.5-M14X1.5 HEX NIPPLE WI
Specifications
- Adapter TypeStraight
- End 1 StyleMale Metric
- End 1 Size14 mm, 22 mm
- End 1 ThreadM14X1.5, M22X1.5
- End 2 StyleMale Metric
- End 2 Size14 mm, 22 mm
- End 2 ThreadM14X1.5, M22X1.5
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series8055
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data