Specifications
Dimensions
- End 1 Size16 mm, 26 mm
- End 2 Size16 mm, 26 mm
Details
- Adapter TypeStraight
- End 1 StyleMale Metric
- End 1 ThreadM16X1.5, M26X1.5
- End 2 StyleMale Metric
- End 2 ThreadM16X1.5, M26X1.5
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series8055
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)