Motion
8055-26-18
8055-26-18 M26X1.5-M18X1.5 HEX NIPPLE WI
MI ITEM #12089464
MFR #8055-26-18
List Price$22.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8055-26-18 M26X1.5-M18X1.5 HEX NIPPLE WI
MI ITEM #12089464
MFR #8055-26-18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.82/each for your price

Overview

Mfr description
8055-26-18 M26X1.5-M18X1.5 HEX NIPPLE WI

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Male Metric
  • End 1 Size
    18 mm, 26 mm
  • End 1 Thread
    M18X1.5, M26X1.5
  • End 2 Style
    Male Metric
  • End 2 Size
    18 mm, 26 mm
  • End 2 Thread
    M18X1.5, M26X1.5
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    8055
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought