Motion
8055-26-26
8055-26-26 M26X1.5-M26X1.5 HEX NIPPLE WI
Mi Item #12089466
MFR #8055-26-26
Price$18.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8055-26-26 M26X1.5-M26X1.5 HEX NIPPLE WI
Mi Item #12089466
MFR #8055-26-26

Mfr description
8055-26-26 M26X1.5-M26X1.5 HEX NIPPLE WI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.91/each

Specifications

Dimensions

  • End 1 Size
    26 mm
  • End 2 Size
    26 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male Metric
  • End 1 Thread
    M26X1.5
  • End 2 Style
    Male Metric
  • End 2 Thread
    M26X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    8055
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)