Specifications
Dimensions
- End 1 Size26 mm, 30 mm
- End 2 Size26 mm, 30 mm
Details
- Adapter TypeStraight
- End 1 StyleMale Metric
- End 1 ThreadM26X1.5, M30X2.0
- End 2 StyleMale Metric
- End 2 ThreadM26X1.5, M30X2.0
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series8055
Overview
Mfr description
8055-30-26 M30X1.5-M26X1.5 HEX NIPPLE WI