Overview
Mfr description
8080-20-20 20MJIS-20MBSPT STRAIGHT
Specifications
- Adapter TypeStraight
- End 1 StyleMale British Standard Pipe Tapered, Male JIS
- End 1 Size1-1/4 in
- End 1 ThreadG - 1-1/4-11, R - 1-1/4-11
- End 2 StyleMale British Standard Pipe Tapered, Male JIS
- End 2 Size1-1/4 in
- End 2 ThreadG - 1-1/4-11, R - 1-1/4-11
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series8080
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data