Motion
8180-12-12-FG
8180-12-12-FG 12MJIS-12MBSPT 45 ELBOW F
MI ITEM #12089482
MFR #8180-12-12-FG
Your Price$78.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8180-12-12-FG 12MJIS-12MBSPT 45 ELBOW F
MI ITEM #12089482
MFR #8180-12-12-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$78.44/each(List $117.65)

Overview

Mfr description
8180-12-12-FG 12MJIS-12MBSPT 45 ELBOW F

Specifications

  • Adapter Type
    45° Elbow
  • End 1 Style
    Male British Standard Pipe Tapered, Male JIS
  • End 1 Size
    3/4 in
  • End 1 Thread
    G - 3/4-14, R - 3/4-14
  • End 2 Style
    Male British Standard Pipe Tapered, Male JIS
  • End 2 Size
    3/4 in
  • End 2 Thread
    G - 3/4-14, R - 3/4-14
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    8180
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text