Motion
8280-06-04-FG
8280-06-04-FG 06MJIS-04MBSPT 90 ELBOW F
MI ITEM #12089501
MFR #8280-06-04-FG
Price$32.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8280-06-04-FG 06MJIS-04MBSPT 90 ELBOW F
MI ITEM #12089501
MFR #8280-06-04-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$32.18/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 3/8 in
  • End 2 Size
    1/4 in, 3/8 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male British Standard Pipe Tapered, Male JIS
  • End 1 Thread
    G - 3/8-19, R - 1/4-19
  • End 2 Style
    Male British Standard Pipe Tapered, Male JIS
  • End 2 Thread
    G - 3/8-19, R - 1/4-19
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    8280

Overview

Mfr description
8280-06-04-FG 06MJIS-04MBSPT 90 ELBOW F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text