Motion
8280-16-16-FG
8280-16-16-FG 16MJIS-16MBSPT 90 ELBOW F
MI ITEM #12089505
MFR #8280-16-16-FG
Price$66.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8280-16-16-FG 16MJIS-16MBSPT 90 ELBOW F
MI ITEM #12089505
MFR #8280-16-16-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$66.84/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 2 Size
    1 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male British Standard Pipe Tapered, Male JIS
  • End 1 Thread
    G - 1-11, R - 1-11
  • End 2 Style
    Male British Standard Pipe Tapered, Male JIS
  • End 2 Thread
    G - 1-11, R - 1-11
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    8280

Overview

Mfr description
8280-16-16-FG 16MJIS-16MBSPT 90 ELBOW F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text