Motion
8288-06-06-FG
8288-06-06-FG 06MJIS-06FJISS 90 ELBOW F
Mi Item #12089507
MFR #8288-06-06-FG
Price$48.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8288-06-06-FG 06MJIS-06FJISS 90 ELBOW F
Mi Item #12089507
MFR #8288-06-06-FG

Mfr description
8288-06-06-FG 06MJIS-06FJISS 90 ELBOW F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.27/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    3/8 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female JIS, Male JIS
  • End 1 Thread
    G - 3/8-19
  • End 2 Style
    Female JIS, Male JIS
  • End 2 Thread
    G - 3/8-19
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    8288
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)