Motion
8299-16-16-FG
8299-16-16-FG 16MK-16FKS 90ELBOW FORGED
Mi Item #12089510
MFR #8299-16-16-FG
Price$61.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8299-16-16-FG 16MK-16FKS 90ELBOW FORGED
Mi Item #12089510
MFR #8299-16-16-FG

Mfr description
8299-16-16-FG 16MK-16FKS 90ELBOW FORGED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.48/each

Specifications

Dimensions

  • End 1 Size
    16 mm
  • End 2 Size
    16 mm

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female Komatsu Swivel, Male Komatsu
  • End 1 Thread
    M16X1.5
  • End 2 Style
    Female Komatsu Swivel, Male Komatsu
  • End 2 Thread
    M16X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    8299
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)