Overview
Mfr description
8388-R-06-06-06-FG 06MJIS-06MJIS-06FJISS
Specifications
- Adapter TypeTee
- End 1 StyleFemale JIS, Male JIS
- End 1 Size3/8 in
- End 1 ThreadG - 3/8-19
- End 2 StyleFemale JIS, Male JIS
- End 2 Size3/8 in
- End 2 ThreadG - 3/8-19
- MaterialSteel
- End 3 Size3/8 in
- End 3 StyleFemale JIS, Male JIS
- End 3 ThreadG - 3/8-19
- End 4 StyleNot Applicable
- Series8388
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data