Specifications
Dimensions
- End 1 Size1/2 in
- End 2 Size1/2 in
- End 3 Size1/2 in
Details
- Adapter TypeTee
- End 1 StyleFemale JIS, Male JIS
- End 1 ThreadG - 1/2-14
- End 2 StyleFemale JIS, Male JIS
- End 2 ThreadG - 1/2-14
- End 3 StyleFemale JIS, Male JIS
- End 3 ThreadG - 1/2-14
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series8388
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)