Motion
8388-R-16-16-16-FG

BRENNAN INDUSTRIES INC
8388-R-16-16-16-FG

8388-R-16-16-16-FG
MI ITEM #12089520
MFR #8388-R-16-16-16-FG
List Price$132.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
8388-R-16-16-16-FG

8388-R-16-16-16-FG
MI ITEM #12089520
MFR #8388-R-16-16-16-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$132.41/each for your price

Overview

Mfr description
8388-R-16-16-16-FG 16MJIS-16MJIS-16FJISS

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    Female JIS, Male JIS
  • End 1 Size
    1 in
  • End 1 Thread
    G - 1-11
  • End 2 Style
    Female JIS, Male JIS
  • End 2 Size
    1 in
  • End 2 Thread
    G - 1-11
  • Material
    Steel
  • End 3 Size
    1 in
  • End 3 Style
    Female JIS, Male JIS
  • End 3 Thread
    G - 1-11
  • End 4 Style
    Not Applicable
  • Series
    8388
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text