Motion
8399-R-18-18-18-FG

BRENNAN INDUSTRIES INC
8399-R-18-18-18-FG

8399-R-18-18-18-FG
MI ITEM #12089522
MFR #8399-R-18-18-18-FG
List Price$46.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
8399-R-18-18-18-FG

8399-R-18-18-18-FG
MI ITEM #12089522
MFR #8399-R-18-18-18-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.18/each for your price

Overview

Mfr description
8399-R-18-18-18-FG 18MK-18FK-18MK 30 SE

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    Female Komatsu Swivel, Male Komatsu
  • End 1 Size
    18 mm
  • End 1 Thread
    M18X1.5
  • End 2 Style
    Female Komatsu Swivel, Male Komatsu
  • End 2 Size
    18 mm
  • End 2 Thread
    M18X1.5
  • Material
    Steel
  • End 3 Size
    18 mm
  • End 3 Style
    Female Komatsu Swivel, Male Komatsu
  • End 3 Thread
    M18X1.5
  • End 4 Style
    Not Applicable
  • Series
    8399
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text