Motion
8399-R-24-24-24-FG

BRENNAN INDUSTRIES INC
8399-R-24-24-24-FG

8399-R-24-24-24-FG
Mi Item #12089524
MFR #8399-R-24-24-24-FG
Price$75.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
8399-R-24-24-24-FG

8399-R-24-24-24-FG
Mi Item #12089524
MFR #8399-R-24-24-24-FG

Mfr description
8399-R-24-24-24-FG 24MK-24FK-24MK 30 SE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.11/each

Specifications

Dimensions

  • End 1 Size
    24 mm
  • End 2 Size
    24 mm
  • End 3 Size
    24 mm

Details

  • Adapter Type
    Tee
  • End 1 Style
    Female Komatsu Swivel, Male Komatsu
  • End 1 Thread
    M24X1.5
  • End 2 Style
    Female Komatsu Swivel, Male Komatsu
  • End 2 Thread
    M24X1.5
  • End 3 Style
    Female Komatsu Swivel, Male Komatsu
  • End 3 Thread
    M24X1.5
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    8399
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)