Motion
8408-H08-ED-SS
Male Metric Plug - M08X1.0 Thread, Stainless Steel
MI ITEM #12089526
MFR #8408-H08-ED-SS
Price$54.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Metric Plug - M08X1.0 Thread, Stainless Steel
MI ITEM #12089526
MFR #8408-H08-ED-SS

Mfr description
8408-H08-ED-SS 08MMX1.0 ED HOLLOW HEX PL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.18/each

Specifications

Dimensions

  • End 1 Size
    8 mm

Details

  • Adapter Type
    Plug
  • End 1 Style
    Male Metric
  • End 1 Thread
    M08X1.0
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Seal Material
    NBR
  • Series
    8408

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)