Motion
8408-H12-ED
Male Metric Plug - M12X1.5 Thread, Steel
MI ITEM #12089529
MFR #8408-H12-ED
Price$7.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Metric Plug - M12X1.5 Thread, Steel
MI ITEM #12089529
MFR #8408-H12-ED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.47/each

Specifications

Dimensions

  • End 1 Size
    12 mm

Details

  • Adapter Type
    Plug
  • End 1 Style
    Male Metric
  • End 1 Thread
    M12X1.5
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR
  • Series
    8408

Overview

Mfr description
8408-H12-ED 12MMX1.5 ED HOLLOW HEX PLUG.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought